Shop All Sockets
Urrea
1/4"drive, 7/16 in, 6 point SAE deep socket
Mfr # 4714L
Zoro # G9749483
product price: $2.95
/ea
Sold in multiples of 6 for $17.70
$17.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Features The URREA 1/4 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
- Application Heavy duty
- Width 4.17
Product Information
Dimensions
Width | 4.17 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Features | The URREA 1/4 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge. |
Application | Heavy duty |
Color | Silver |
Item | Deep sockets |
Description
The URREA 1/4 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE TEXTRON Greenlee Textron DTAP10-24 Drill & Tap Bit 10-24 (2464048)
- HOUGEN-OGURA 13/16 in. CC Round Die, 5/16 Max THK (75628)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 2mm, 1", PK5 (185-2MM-5PK)
- CLEVELAND Counterbore, 7.000" L, 0.500" dia., Bright (C91715)
- URREA 1" Drive 6-Point Short Socket 1/2" (5416H)
- URREA 3/8"drive, 1 in, 6 point SAE short socket. (5232H)
- URREA 3/4" Drive 6-Point Short Socket 22MM (5522HM)
- URREA 1/4"drive, 15mm, 6 point metric deep socket (4715LM)
- URREA 1/2" drive 6-point deep socket 36MM (5336HM)
- URREA 1/2" drive spline short socket #22 (5422SPL)
- WESTWARD 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (53YU06)
- Urrea Sockets