Shop All Bit Sockets
Urrea
1/4"drive, 1/8"hex bit socket, SAE.
Mfr # 4770-1/8
Zoro # G9748460
Sold in multiples of 6 for $51.54
$51.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Tip size 3/32"
Product Information
- Brand Urrea
- MFR # 4770-1/8
- Zoro # G9748460
- UPC # 660731672626
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 2" |
Tip size | 3/32" |
Details
Item | Bit socket |
Description
The URREA 1/4 in hex bit sockets, are made of chrome vanadium steel with nickel - chrome plated. Used for automotive and industrial maintenance and repair work. Meets National and International standards: American and European. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN RATCHET REPAIR KIT 1/4" (TL11368)
- TITAN Ratcheting Pvc Pipe Cutter (TIT15063)
- TE-CO Plunger, Spring, Steel, B/O, #6-32, 3/8, PK5 (52002)
- RIDGID Diehead, Cmp 12R 1-1/2 Hsnptss (37545)
- URREA 3/8" Drive Hex 3/16" Short Bit Socket (4990-3/16)
- URREA 1/4"drive, 2.5mm hex bit socket. (477025M)
- URREA 3/8" Drive Hex 5/32" Short Bit Socket (4990-5/32)
- URREA Socket, Torx(R) 3/8" Drive (523950W)
- URREA Socket, SAE 1/2" Drive (5441-9/16)
- URREA T30 Torx 1/4"drive bit socket (473930W)
- CRAFTSMAN V-Series(TM) 3/8" Drive Hex Bit Socket S, SAE and Metric 3/8" Drive (CMMT17735V)
- Urrea Sockets & Ratchets