Shop All Air Sanders, Buffers & Polishers
Urrea
1/4" Jitterbug air sander
Mfr # UP766
Zoro # G0334102
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pad Face Type Jitterbug air sander
- Free Speed 8,000 rpm
- Overall Length 6.93
- Includes Air sanders
- Application Heavy duty
Product Information
- Brand Urrea
- MFR # UP766
- Zoro # G0334102
- UPC # 660731628487
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 6.93 |
Details
Item | Air sanders |
Pad Face Type | Jitterbug air sander |
Free Speed | 8,000 rpm |
Includes | Air sanders |
Application | Heavy duty |
Housing Material | Steel |
Description
Features throttle valve. Comfortable rubber handle. Unifrom motion. Description: 1/4” jitterbug air sander. Type: Jitterbug air sander. No load speed: 8,000 rpm. Air consumption: 5 SCFM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Tap-Plug Carbon Steel 3/8-24 National Coarse And 21/64 Brite Drill Bit (95408)
- DRILL AMERICA 1-1/16" HSS 3MT Spiral Flute Bridge Reamer (DWRRB1-1/16)
- TEKTON 1/2 Inch Drive x 3/8 Inch Slotted Bit Socket (SHB20204)
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (64 72 120)
- URREA Car Polisher, 7" 2500Rpm Air (UP865S)
- URREA Flat vinyl orbital base 12,000 rpm (UP800VI)
- URREA Angle air polisher 7" (UP869P)
- SP AIR 10Mm Belt Sander (SP-1370A)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59005)
- DYNABRADE Nitro 3"DiscSndr 14K RPM (DS53)
- UNEEDA Ekasand Pneumatic Random Orbital Sander - 5 Inch - Non Vacuum - Vinyl Pad - 3 /16 Orbit (P-100687)
- Urrea Air Sanders, Buffers & Polishers