Shop All Hex Keys
Urrea
1/4" Industrial grade long L-type Hex Key
Mfr # 49-1/4L
Zoro # G9806585
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Industrial grade short L-Type Hex Key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 1/4”. Length: 5-1/4”. Shank length: 1.12”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Insert Bit, No. 4mm, 1/4" Hex (19850)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 9.0x1.25mm (97315)
- VEGA Phillips 3 Socket Bit x 1 1/2" - 1/2 Sq (338P3SB)
- HHIP MT4 Inside To MT3 Extension Socket (3900-1852)
- URREA Heavy-duty SAE/metric ball-end L-type hex key set 22Pc (49822HD)
- URREA 5/32" Industrial Grande SAE Long L-Type Hex Key (49-5/32L)
- URREA 3 Mm Industrial grade ball end L-type Hex Key (49-3BP)
- URREA Bimaterial handle folding Torx Tamper-proof from T10 to T40 (4977TXT)
- URREA 8 Mm Vinyl Grip T-Handle 6" Hex key (46520G)
- URREA 4 Mm Vinyl Grip T-Handle 6" Hex key (46514G)
- EKLIND Hex Key L 2.5Mm Long Arm (14605)
- Urrea Hex Keys & Hex Key Sets