Shop All Socket Sets
Urrea
1/4" Drive SAE, Metric, 12 pcs
Mfr # 47201
Zoro # G9805185
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Includes (11) Socket: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; (1) Rev Ratchet: 1/4" x 5"
- Measurement Type SAE, Metric
- Number of Pieces 12
- Drive Size 1/4"
Product Information
- Brand Urrea
- MFR # 47201
- Zoro # G9805185
- UPC # 660731910988
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
SAE or Metric | SAE, Metric |
Item | Socket Set |
Includes | (11) Socket: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; (1) Rev Ratchet: 1/4" x 5" |
Measurement Type | SAE, Metric |
Number of Pieces | 12 |
Description
1/4" drive socket set with accessories 12PC. The set includes: 1/4" drive 6pt socket: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm. 1/4" Rev Ratchet Pear-Head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Reel Mason Line 270Ft Orange (11406)
- APEX TOOL GROUP Bit 7/16 Hex Drv Power No.6. Tri-Wing (TW-6)
- DAVIES Shift Knob, Ball Knob, 5/16-18 Size, 1.78"L, HR Phenolic (0070-E)
- MILWAUKEE TOOL 3/8 in. Drive 13/16 in. Magnetic Spark Plug Socket (48-22-9554)
- URREA 1/2" Drive Metric, 29 pcs (5400M)
- URREA 3/8" Drive SAE, 37 pcs (5254P36)
- URREA 1" Drive SAE, 16 pcs (5800A)
- URREA 1/2" Drive SAE, 14 pcs (54103)
- URREA 1/2" Drive SAE, 15 pcs (54110)
- URREA 1/4" Drive SAE, 12 pcs (4700C)
- TEKTON 1/2 Inch Drive 6-Point Socket and Ratchet Set, 51-Piece (10-32 mm) (SKT25201)
- Urrea Sockets & Ratchets