Shop All Socket Sets
Urrea
1/4" Drive SAE, 13 pcs
Mfr # 47110
Zoro # G9805973
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- Includes (10) 1/4" Drive 12 Point Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (1) 1/4" Drive Ratchet: 5" 48 Teeth; (1) 7"; (1) Metal Box: 9-41/64" x 4-59/64" x 1-37/64"
- SAE or Metric SAE
- Number of Pieces 13
Product Information
- Brand Urrea
- MFR # 47110
- Zoro # G9805973
- UPC # 660731635263
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Drive with Accessories |
Measurement Type | SAE |
Includes | (10) 1/4" Drive 12 Point Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (1) 1/4" Drive Ratchet: 5" 48 Teeth; (1) 7"; (1) Metal Box: 9-41/64" x 4-59/64" x 1-37/64" |
SAE or Metric | SAE |
Number of Pieces | 13 |
Description
1/4" drive socket set with accessories 13PC. The set includes: 1/4" drive 12pt socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16". 1/4" Rev Ratchet Pear-Head. Socket Driver 1/4"X3". Metal Tool Box 10"X5"X2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 23/64 (CXDSR3594AP)
- BOSCH Jobber Length Drill Bit 12pk. (TI4135)
- BON TOOL Thin Hand Float "lite" 42" X 3-3/4" X 1/4" Wood Handle (22-808)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 9/64 (68809)
- URREA 3/8" Drive SAE, Metric, 48 pcs (5200B)
- URREA 3/4" Drive Metric, 20 pcs (55200H)
- URREA 1/2" Drive Metric, 8 pcs (5400SPL)
- URREA 3/8" Drive Metric, 12 pcs (52205)
- URREA 1/2" Drive Metric, 12 pcs (54204)
- URREA 1/4" Drive Metric, 18 pcs (47205)
- KO-KEN Socket set 3/16-9/16 12 Point 150mm 9 pieces 1/4 Sq. Drive (RS2445A/9)
- Urrea Socket Sets