Shop All Impact Sockets
Urrea
1/4" drive 6-point short impact socket 3/16"
Mfr # 6906H
Zoro # G9823394
product price: $2.65
/ea
Sold in multiples of 6 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 1
Product Information
- Brand Urrea
- MFR # 6906H
- Zoro # G9823394
- UPC # 660731618037
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 1 |
Item | Impact Socket |
Description
1/4" impact sockets are mainly used in delicate jobs like electronics, pneumatics and electromechanics. Opening size: 3/16". Length: 15/16". Nut end outside diameter: 5/16". Drive end outside diameter: 1/2". Nut depth: 1/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES HAMMER HANDLE ENGINEERS 14IN (65746)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910P175)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 10 mm Size, Deep Socket, Black Phosphate (49-66-6271)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54291)
- URREA 3/8" drive, 6-point deep impact socket 24mm (7024M)
- URREA 3/8" Drive 6-Pt Magnetic Deep Impact Socket 7/16" (7714HM)
- URREA 3/8" drive, 6-point deep impact socket 19mm (7019M)
- URREA 3/4" Drive 12-Point Short Impact Socket 2-1/8" (7534T)
- URREA 1/2" drive, 12-point short impact socket 7/16" (7414)
- URREA 1/2" drive, 6-pt short impact socket 28MM (7428M)
- SUNEX SKT 3/4" DR 2-1/4" IMP (SU472)
- Urrea Impact Sockets