Shop All Impact Sockets
Urrea
1/4" drive 6-point short impact socket 15MM
Mfr # 6915M
Zoro # G9841700
product price: $3.15
/ea
Sold in multiples of 6 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15/16"
- Material Steel
- Socket Type 6 pt Deep
Product Information
- Brand Urrea
- MFR # 6915M
- Zoro # G9841700
- UPC # 660731618204
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 15/16" |
Details
Material | Steel |
Socket Type | 6 pt Deep |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. Opening size: 15 mm. Type: II. Length: 15/16". Nut end outside diameter: 13/16". Drive end outside diameter: 13/16". Nut deep: 1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points (M-1112)
- GLOBAL INDUSTRIAL Magnetic Bulk Lifter With Extended Handle, 30 lb. Pull (641795)
- QLT BY MARSHALLTOWN Bull Float, Round End, 48 x 8 x 3/4 In (MB48R)
- BIG HORN 8 Inch Table Saw Blade Holder (19175)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1-1/4 (7340H)
- URREA 1/2" drive, 6-pt deep impact socket 19MM (7319M)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 7/16" (7314HD)
- URREA 3/4" Drive 6-Point Short Impact Socket 22MM (7522M)
- URREA 1/4" drive 6-pt deep impact socket 5MM (6505HM)
- URREA 1" Drive 12-Point Short Impact Socket 1-1/2" (10024T)
- TEKTON 1/2 Inch Drive x 38 mm Deep 6-Point Impact Socket (SID23138)
- Urrea Sockets & Ratchets