Shop All Hand Ratchets
Urrea
1/4" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 5-1/8" L, Chrome Finish
Mfr # 4752A
Zoro # G9807330
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Urrea
- MFR # 4752A
- Zoro # G9807330
- UPC # 660731610741
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Smaller, round head for access into tight spaces. 8° recovery angle. Exceed ASME B107.110 2012 standard. Drive size: 1/4". Total length: 5-1/8”. Head width: 29/32”. Head depth: 7/16”. Teeth: 45. Swing Arc: 8°.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, 500B 1/2 Nc Hs (48625)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7013)
- OSG Thread Forming Tap, #4-40, Plug, Oxide, 0 Flutes (1400105901)
- MILWAUKEE TOOL M18 FORCE LOGIC 10 Ton Knockout Tool 1/2" to 4" Kit (2676-23)
- URREA 3/4" Drive 24 Geared Teeth Pear Hand Ratchet (5649H)
- URREA Spare Parts For Ratchets 5249, 5249H & 5249B (5249RKA)
- URREA 3/4" Drive, 20-3/16" Hinge handles (5668H)
- URREA 1/2" Drive 60 Geared Teeth Pear Hand Ratchet (5449S)
- URREA 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 26" L, Chrome Plated Finish (5849)
- URREA 1/4" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Plated Finish (4749)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 12-39/64" L, Full Polish Finish (J5250HTC)
- Urrea Sockets & Ratchets