Shop All Combination Wrenches
Urrea
13/16" Non-Sparking Structural Open-end Wrench
Mfr # UHC905A
Zoro # G9844659
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 13/16 in
- Includes Non-sparking structural open-end wrench
- Application Heavy duty
Product Information
- Brand Urrea
- MFR # UHC905A
- Zoro # G9844659
- UPC # 660731690415
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 13/16 in |
Details
Includes | Non-sparking structural open-end wrench |
Application | Heavy duty |
Description
Bronze-Aluminum Alloy. These wrenches have an open-end. The handle’s butt end is tapered and can be used as an alignment bar to center holes in assembly operations. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 13/16”. Length: 14-1/4”. Outside diameter: 2-1/4”. Head Thickness: 9/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 2 Piece Brass Drift Punch Set, 1/2" & 3/4" (C2BDS)
- PROTO Full Polish Combination Wrench 15 mm - 12 Point (J1215M-T500)
- BETA Driver Tx Head w/Handle, T25 (012670025)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550-TN TiN HSS-CO 1/16-1/2x1/64 (69870)
- URREA 12-point Full polished flex head Wrench, 10 mm opening size (1270-10M)
- URREA High Leverage Wrench, 34Mm opening dimension. (2634MHL)
- URREA 12-point black finish combination wrench 1-3/16" opening size (1238B)
- URREA 12-point black finish combination wrench 12 mm opening size (1212MB)
- URREA 12-point extra long combination wrench 19 mm opening size (1219ML)
- URREA Full polished 12-pt 15° box-end wrench, 1-7/16" x 1-1/2" opening size (1162)
- CRAFTSMAN Wrenches, 15/16" Standard SAE Combinatio (CMMT44704)
- Urrea Combination Wrenches