Shop All Check Nut Wrenches
Urrea
13 mm Full polished 6-point combination wrench
Mfr # 1213MH
Zoro # G9836301
product price: $6.29
/ea
Sold in multiples of 6 for $37.74
$37.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 13mm
- Overall Length 7-1/16"
- Material Steel
Product Information
- Brand Urrea
- MFR # 1213MH
- Zoro # G9836301
- UPC # 660731683103
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 13mm |
Overall Length | 7-1/16" |
Details
Item | Wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 13 mm. Total length: 7-1/16”. Outside diameter open end: 1-5/64”. Outside diameter box end: 3/4". Head thickness open end: 1/4". Head thickness box end: 11/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (80878CLB144520)
- TITAN Hose Grip Pliers, Medium, 11" (60777)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-3)
- UTICA Torque Driver Set, 1/4", 20 to 100 in.-oz. (KT-100)
- URREA 1/2" Satin finish 12-point combination wrench (1216A)
- URREA 18 MM Satin finish 12pt combination wrench (1218MA)
- URREA 30 MM Full polished 12-point combination wrench (1230M)
- URREA 1 3/16" Full polished 12-point combination wrench (1238)
- URREA 1/4" Full polished 12pt short combination wrench (1208T)
- URREA 5/16" Full polished 6-point combination wrench (1210H)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET CHECK NUT 7 PC SAE BLK (MTCN7K)
- Urrea Wrenches