Shop All Nut Setters and Bit Holders
Urrea
12 X 100 Mm Super Duty Magnetic Nut Setter
Mfr # 10212
Zoro # G9822405
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.7
- Material Steel
- Includes Hex dirve nut setters with rectractable magnet
- Application - Tools Super duty
Product Information
- Brand Urrea
- MFR # 10212
- Zoro # G9822405
- UPC # 660731689327
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 3.7 |
Details
Material | Steel |
Includes | Hex dirve nut setters with rectractable magnet |
Item | Rectractable magnet |
Application - Tools | Super duty |
Description
This URREA 10212 12 X 100 Mm Super Duty Magnetic Nut Setter is a high-quality tool. It has a retractable magnet that allows the user to keep the nut or screw inside the nutsetter head. It features a 1/4” hex shank size and is ideal for repetitive assemblies of high precision and speed. This magnetic nut setter exceeds ISO 1173 standard, making it more reliable than other products in its category. The URREA 10212 12 X 100 Mm Super Duty Magnetic Nut Setter is an essential part of your work kit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 10mm (JSCVM10T)
- INSIZE Extension Rod, 4" D, 4" L (6282-2020)
- MASTER APPLIANCE Black Element 120V 800 Deg F 525W (20014)
- DRILL AMERICA #44 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP44)
- URREA Nut Setter Bit, 5/16"X- 9/16" (10520)
- URREA Nut Setter Bit, 1/4"X1-7/8" (10560)
- URREA 13 X 100 Mm Super Duty Magnetic Nut Setter (10213)
- URREA Nut Setter Bit, 1/4"X1 7/8" (10108)
- URREA 1/4X2 9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10520X)
- URREA 16 X 100 Mm Super Duty Magnetic Nut Setter (10216)
- NEWPORT FASTENERS 6 X 1/4 Magnetic C Ring Hex Insert Bit Holder/Hex Size: 1/4"/Length 6"/Shank: 1/4" , 6PK (502535)
- Urrea Nut Setters and Bit Holders