Shop All Ratcheting Wrenches
Urrea
12-Pt reversible combination ratcheting wrench (set of 7 pieces) inch.
Mfr # 12MR7
Zoro # G9712505
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 9.84 in
- Includes Wrench set, 7 pieces
- Number of Pieces 7
Product Information
- Brand Urrea
- MFR # 12MR7
- Zoro # G9712505
- UPC # 660731910797
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 9.84 in |
Details
Material | Steel |
Includes | Wrench set, 7 pieces |
Item | Wrench set |
Number of Pieces | 7 |
Description
Set of 7 pieces are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Wrenches sizes included: 5,/16", 3/8", 7/16", 1/2", 9/16", 5/8" and 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratcheting Wrench, SAE, 1/2" Head Sz (05020078001)
- MILWAUKEE TOOL 3/8 in. Drive Socket Rail Clips (49-66-6740)
- DREMEL High Speed Cutter, 5/16 in., 1/8 in. Shank (144)
- WILTON Magnetic Jaw Cap, 5 1/2, Rubber, PK2 (R-5.5)
- URREA Combination Ratchet Wrench, 5/16". (1210CM)
- URREA Combination Ratchet Wrench, 1/2". (1216CM)
- URREA Combination Ratchet Wrench, 9/16". (1218CM)
- URREA Combination Ratchet Wrench, 22Mm. (1222MCM)
- URREA 11/16" Extralong comb wrench (1222L)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 3/8" X 7/16" opening size. (1192)
- PROTO Ratcheting Wrench, Head Size 1/4 in. x #8 (JSCV08)
- Urrea Ratcheting Wrenches