Shop All Combination Wrench Sets
Urrea
12-point Non-sparking Combination Set of 15Pc
Mfr # UH1200FM
Zoro # G9792971
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 15
- Includes Wrench set, 15 pieces
- Material Steel
- Weight 5.15 lbs
- Color Bronze
Product Information
- Brand Urrea
- MFR # UH1200FM
- Zoro # G9792971
- UPC # 660731900682
- Country of Origin Mexico
- Category Combination Wrench Sets
Dimensions
Shank Length | 5.31 in |
Details
Number of Pieces | 15 |
Includes | Wrench set, 15 pieces |
Material | Steel |
Weight | 5.15 lbs |
Color | Bronze |
Item | Wrench set |
Description
Metric combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. The set includes: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Retractable Tool Lanyard, 42inL, 1-1/4lb (RT4-5605)
- MITUTOYO Digital Tubing Mic (295-314)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Socket Metric 7 mm Tip, 7 in L (45967)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 9/16 FLARE NUT - CHROME (MT4118)
- URREA Full polished 6-pt combination wrench set 13PC MM (1200DHM)
- URREA Full polished 12-pt combination wrench set 9PC mm (1200HM)
- URREA 12-point Full polished flex head Wrench Set (7 pieces), inch. (1270HF)
- URREA Full polished 12-pt combination wrench set 19PC mm (120070M)
- URREA Full polished 12-pt combination wrench set 15PC mm (1200FM)
- URREA Full polished 12-point combination wrench set 7 pc (1200H)
- GEARWRENCH 12 Pc 12 Point Reversible Ratcheting Combination Metric Wrench Set (KDT9620N)
- Urrea Combination Wrench Sets