Shop All Combination Wrench Sets
Urrea
12-point Full polished flex head Wrench Set (7 pieces), inch.
Mfr # 1270HF
Zoro # G9731100
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Includes Wrench set, 7 pieces
- Overall Length 16.30 in
- Color Silver
- Weight 3.22 lbs
Product Information
- Brand Urrea
- MFR # 1270HF
- Zoro # G9731100
- UPC # 660731678208
- Country of Origin Mexico
- Category Combination Wrench Sets
Dimensions
Overall Length | 16.30 in |
Details
Number of Pieces | 7 |
Includes | Wrench set, 7 pieces |
Color | Silver |
Weight | 3.22 lbs |
Material | Steel |
Item | Wrench set |
Description
These wrenches combine a fixed open-end with 15° of inclination and a flexible socket that can rotate 180° so it allows working at any angle and it makes easier to work" hard -to reach places. Manufactured with chrome-vanadium steel with a full polished finish. Reinforced design supports torque applied with flex socket 180° rotation. Lobular 12-point socket box-end. Exceed ASME B107.100 standard. The set includes 7 wrenches, sizes: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL DIPPED COMPACT WIRE STRIPPER� (48-22-3043)
- DARE Crimping Tool 4 Slot (2154)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000 ft-lbs Max. Rev Torque (2175MAX)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (99041)
- URREA Full polished 12-pt combination wrench set 10PC mm (1200KM)
- URREA Full polished 6-point combination wrench set 6 pc (1200DH)
- URREA Full polished 12pt short combin wrench set 9pc metric (1200MT9)
- URREA 12-point Non-sparking Combination Wrench Set 10Pc (UH1200G)
- URREA Full polished 12-pt combination wrench set 10 pc (1200G)
- URREA Full polished 12-pt extra long combination wrench set 11 pc (1200AL)
- WILLIAMS Williams Combo Wrench Set, 27 pcs., SAE, Metric (MWS-27TA)
- Urrea Combination Wrench Sets