Shop All Combination Wrenches
Urrea
12-point Full polished flex head Wrench, 3/4" opening size
Mfr # 1270-24
Zoro # G9740024
product price: $18.69
/ea
Sold in multiples of 6 for $112.14
$112.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Urrea
- MFR # 1270-24
- Zoro # G9740024
- UPC # 660731674606
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Description
This wrench combine a fixed open-end with 15° of inclination and a flexible socket that can rotate 180° so it allows working at any angle and it makes easier to work" hard -to reach places. Manufactured with chrome-vanadium steel with a full polished finish. Reinforced design supports torque applied with flex socket 180° rotation. Lobular 12-point socket box-end. Exceed ASME B107.100 standard. Opening size: 3/4". Total length: 10". Outer diameter: 1-37/64". Nut end length: 1-5/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO HOLE SAW DIAMOND GRIT 1/4in. (DHS0250DG)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (15384)
- MILWAUKEE TOOL M18 Cordless 18 Gauge Double Cut Shear (2635-20)
- TITAN 1/4", 3/8" Drive Gearless Geared Teeth Micro Gearless Ratchet Set, 2 pcs., Chrome Molybdenum (18202)
- URREA 12-point Full polished flex head Wrench, 7/16" opening size (1270-14)
- URREA Full polished 12-point 15° box-end wrench, 3/4" x 7/8" opening size (1139)
- URREA Satin Finish 12-point Combination Wrench 41 MM (1241MA)
- URREA 12-point black finish combination wrench 10 mm opening size (1210MB)
- URREA Full polished Open-end Wrench, 19 mm X 22 mm opening size (31922)
- URREA Full polished Open-end Wrench, 14 mm X 15 mm opening size (31415)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A280)
- Urrea Wrenches