Shop All Combination Wrenches
Urrea
12-point Full polished flex head Wrench, 1/2"" opening size
Mfr # 1270-16
Zoro # G9732053
product price: $12.49
/ea
Sold in multiples of 6 for $74.94
$74.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Full polish flex head wrenches
- Overall Length 8-1/4"
- Application Heavy duty
Product Information
- Brand Urrea
- MFR # 1270-16
- Zoro # G9732053
- UPC # 660731674569
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 8-1/4" |
Details
Includes | Full polish flex head wrenches |
Application | Heavy duty |
Description
This wrench combine a fixed open-end with 15° of inclination and a flexible socket that can rotate 180° so it allows working at any angle and it makes easier to work" hard -to reach places. Manufactured with chrome-vanadium steel with a full polished finish. Reinforced design supports torque applied with flex socket 180° rotation. Lobular 12-point socket box-end. Exceed ASME B107.100 standard. Opening size: 1/2". Total length: 8-1/4". Outer diameter: 1-3/32". Nut end length: 1".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Hex ER-25 Collet Block (3900-5127)
- PROTO Screwdrivers, 5/16 in Tip, Slotted Tip (JK51604RF)
- CHANNELLOCK PLIER MITY MIDGET 4.5" T & G (CL424)
- ZORO SELECT Drill Bushing, H, Drill Size 21/64 In (H406IU)
- URREA 12-point black finish combination wrench 19 mm opening size (1219MB)
- URREA 12-point black finish combination wrench 3/4" opening size (1224B)
- URREA 13/16" Non-sparking Combination 12-point Wrench (UH1226)
- URREA High Leverage Wrench, 1-5/8" opening dimension. (2626HL)
- URREA 12-point black finish combination wrench 7/16" opening size (1214B)
- URREA 12-point black finish combination wrench 9/16" opening size (1218B)
- PROTO Combination Wrench, 7-29/32" Length (J1213M-T500)
- Urrea Wrenches