Shop All Combination Wrenches
Urrea
12-point Full polished flex head Wrench, 11/16" opening size
Mfr # 1270-22
Zoro # G9730784
product price: $19.69
/ea
Sold in multiples of 6 for $118.14
$118.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9-1/4"
- Application Heavy duty
- Includes Full polish flex head wrenches
Product Information
- Brand Urrea
- MFR # 1270-22
- Zoro # G9730784
- UPC # 660731674590
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 9-1/4" |
Details
Application | Heavy duty |
Includes | Full polish flex head wrenches |
Description
When it comes to working in hard-to-reach places, the URREA 1270-22 Full polished flex head wrench is an essential. This wrench combines a fixed open end with 15° of inclination and a flexible socket that can rotate 180°. Manufactured with chrome vanadium steel, this wrench has a full polished finish. The reinforced design supports torque applied with flex socket 180° rotation. It features a 12 point box end and lobular socket for ease of use. When you need to work in "har. to reach" places, rely on the URREA 1270-22 Full polished flex head wrench for easy access.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Cordless Drill Holster (5023)
- CGS TOOL 2 Flute Stub Length Sq End Mill 1/8"Dia 1/4"Loc 1-1/2"Oal (220-1250)
- CRESCENT WRENCH COMBINATION 20MM (CCW31)
- EAZYPOWER One Way Screw Remover, No.14 (88247)
- URREA 12-point Full polished flex head Wrench, 5/8" opening size (1270-20)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-5/16" opening size (3055)
- URREA Full polished 12-point 15° box-end wrench, 14 Mm X 15 Mm opening size (1061M)
- URREA 12-point black finish combination wrench 1-1/4" opening size (1240B)
- URREA 12-point extra long combination wrench 16 mm opening size (1216ML)
- URREA Full polished Open-end Wrench, 19 mm X 22 mm opening size (31922)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MBASD)
- Urrea Combination Wrenches