Shop All Ratcheting Wrenches
Urrea
12-Point Flat Ratcheting Box-End Wrench, 7 Mm X 8 Mm opening size.
Mfr # 1191M
Zoro # G9711263
Sold in multiples of 6 for $64.14
$64.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Thermal-treated mechanism ensures a long service life. With a super drive design. Opening size: 7 x 8 mm. Total length: 4-1/2".
- Includes Flat ratcheting box-end wrenches
- Head Size 3/8"
Product Information
- Brand Urrea
- MFR # 1191M
- Zoro # G9711263
- UPC # 660731601404
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Head Size | 3/8" |
Details
Material | Steel |
Features | Thermal-treated mechanism ensures a long service life. With a super drive design. Opening size: 7 x 8 mm. Total length: 4-1/2". |
Includes | Flat ratcheting box-end wrenches |
Item | Wrenches |
Description
Thermal-treated mechanism ensures a long service life. With a super drive design. Opening size: 7 x 8 mm. Total length: 4-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57226)
- DEWALT Insert Bit, 1/4In, Torx, T6, 2In (50 Pack) (DWA2TX6IRB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H3212IM)
- AMPCO SAFETY TOOLS Deck Scraper, 1-1/2", Nickel Al Bronze (S-11G)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 13 Mm X 14 Mm opening size. (1194M)
- URREA Ratchet Wrench, 11Mm Spl Comb (1211MCMR)
- URREA Combination Ratchet Wrench, 22Mm. (1222MCM)
- URREA Ratchet Wrench, 14Mm Spl Comb (1214MCMR)
- URREA Ratchet Wrench, 10Mm Spl Comb (1210MCMR)
- URREA Combination Ratcheting Wrenches (Set of 7 pieces) inches. (1200CM)
- WERA Ratcheting Wrench, Head Size 12mm (05073272001)
- Urrea Wrenches