Shop All Combination Wrenches
Urrea
12-point extra long combination wrench 16 mm opening size
Mfr # 1216ML
Zoro # G9731119
product price: $9.15
/ea
Sold in multiples of 6 for $54.90
$54.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 16 mm. Total length: 11-1/16". Outside diameter of Open end: 1-21/64" and Box end: 31/32". With a Super Drive design.
- Application Heavy duty
- Overall Length 11-1/16"
- Includes Metric full polish 12-point extra-long combination wrenches
- Head Size 16mm
Product Information
- Brand Urrea
- MFR # 1216ML
- Zoro # G9731119
- UPC # 660731676594
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 11-1/16" |
Head Size | 16mm |
Details
Features | Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 16 mm. Total length: 11-1/16". Outside diameter of Open end: 1-21/64" and Box end: 31/32". With a Super Drive design. |
Application | Heavy duty |
Includes | Metric full polish 12-point extra-long combination wrenches |
Description
Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 16 mm. Total length: 11-1/16". Outside diameter of Open end: 1-21/64" and Box end: 31/32". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3.70mm (C74036)
- WESTWARD Drain Cleaning Tool Set, 2 in Cap, 4 Pc (22XP45)
- MITUTOYO Micrometer Set, 0-4In, 0.00005In, 4Pc (293-961-30)
- WERA 3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 7-1/2" L, Satin Finish (05003550001)
- URREA Full polished Open-end Wrench, 7/16" X 1/2" opening size (3025)
- URREA Full polished Open-end Wrench, 32 mm X 36 mm opening size (33236)
- URREA High Leverage Wrench, 1-5/8" opening dimension. (2626HL)
- URREA 12-point black finish combination wrench 10 mm opening size (1210MB)
- URREA 12-point black finish combination wrench 2" opening size (1264B)
- URREA Full polished Open-end Wrench, 3/16" x 1/4" opening size (3016)
- CRESCENT 1-1/2" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW3)
- Urrea Combination Wrenches