Shop All Combination Wrenches
Urrea
12-point extra long combination wrench 15 mm opening size
Mfr # 1215ML
Zoro # G9712270
Sold in multiples of 6 for $48.90
$48.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 15 mm. Total length: 10". Outside diameter of Open end: 1-13/64" and Box end: 7/8". With a Super Drive design.
- Application Heavy duty
- Includes Metric full polish 12-point extra-long combination wrenches
- Overall Length 10"
- Head Size 15mm
Product Information
- Brand Urrea
- MFR # 1215ML
- Zoro # G9712270
- UPC # 660731676587
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 10" |
Head Size | 15mm |
Details
Features | Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 15 mm. Total length: 10". Outside diameter of Open end: 1-13/64" and Box end: 7/8". With a Super Drive design. |
Application | Heavy duty |
Includes | Metric full polish 12-point extra-long combination wrenches |
Description
Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 15 mm. Total length: 10". Outside diameter of Open end: 1-13/64" and Box end: 7/8". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 27mm 6 Point 30mm Z-series 1/2 Sq. Drive (4400MZ-27)
- URREA Full polished 12-pt combination wrench set 15 pc (1200F)
- WILLIAMS Speeder Handle, 1/2 in Drive, 1 Piece, Polished Chrome (JHWS-15A)
- CHICAGO PNEUMATIC 1-7/64" Stroke Air Chisel Scaler 4600 bpm (CP9356)
- URREA Satin Finish 12-point Combination Wrench 42 MM (1242MA)
- URREA Full polished Open-end Wrench, 1/2" x 9/16" opening size (3026)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/16" x 1-1/8" openign size (1150)
- URREA 12-point Full polished flex head Wrench, 15 mm opening size (1270-15M)
- URREA Full polished 12-point 45° box-end wrech, 12Mm X 15Mm opening size. (81215)
- URREA 12-point Full polished flex head Wrench, 1/2"" opening size (1270-16)
- PROTO Combination Wrench, 4-1/2" Length (J1218ES)
- Urrea Wrenches