Shop All Combination Wrenches
Urrea
12-point extra long combination wrench 11 mm opening size
Mfr # 1211ML
Zoro # G9731931
product price: $7.15
/ea
Sold in multiples of 6 for $42.90
$42.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 11 mm. Total length: 8". Outside diameter of Open end: 15/16" and Box end: 11/16". With a Super Drive design.
- Application Heavy duty
- Overall Length 8"
- Includes Metric full polish 12-point extra-long combination wrenches
- Head Size 11mm
Product Information
- Brand Urrea
- MFR # 1211ML
- Zoro # G9731931
- UPC # 660731676549
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 8" |
Head Size | 11mm |
Details
Features | Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 11 mm. Total length: 8". Outside diameter of Open end: 15/16" and Box end: 11/16". With a Super Drive design. |
Application | Heavy duty |
Includes | Metric full polish 12-point extra-long combination wrenches |
Description
Manufactured with nickel-chrome finish brings high corrosion resistance. 12- point lobular design provides a 30° degrees recovery angle, allowing you to work faster. With oval handle that provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 11 mm. Total length: 8". Outside diameter of Open end: 15/16" and Box end: 11/16". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, CS, 3" Shank, 10x3" (CF435PF)
- LEVEL 5 TOOLS Corner Applicator Handle, 47" - 77 (4-798)
- DRILL AMERICA 3.30mm HSS Jobber Length Drill Bit (DWDMM3.30)
- WESTWARD 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (10E255)
- URREA Full Polished 12-Pt Short Combination Wrench 13MM (1213MT)
- URREA 12-point Full polished flex head Wrench, 9/16" opening size (1270-18)
- URREA 12-point black finish combination wrench 13 mm opening size (1213MB)
- URREA 12-point black finish combination wrench 1-1/8" opening size (1236B)
- URREA 12-point extra long combination wrench 18 mm opening size (1218ML)
- URREA 13/16" Non-Sparking Structural Open-end Wrench (UHC905A)
- FACOM Satin Short Combination Wrench 3.2 mm - 6 Point (FM-39.3.2H)
- Urrea Combination Wrenches