Shop All Ratcheting Wrenches
Urrea
12-Point Box-end Ratcheting Wrenches Set of 6 pieces (metric).
Mfr # 11M6M
Zoro # G9713180
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Metric ratcheting box-end wrench set, 6 pieces
- Features For automotive maintenance and repair work, as well as in maintenance work, repair and operation in the processing, extraction and assembly industry, metalworking oil, construction, heavy machinery, among other. Wrenches sizes included: 8 mm x 9 mm, 10 mm x 11 mm, 12 mm x 13 mm, 14 mm x 15 mm, 16 mm x 18 mm, 17 mm x 19 mm.
- Number of Pieces 6
Product Information
- Brand Urrea
- MFR # 11M6M
- Zoro # G9713180
- UPC # 660731910841
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Details
Material | Steel |
Includes | Metric ratcheting box-end wrench set, 6 pieces |
Features | For automotive maintenance and repair work, as well as in maintenance work, repair and operation in the processing, extraction and assembly industry, metalworking oil, construction, heavy machinery, among other. Wrenches sizes included: 8 mm x 9 mm, 10 mm x 11 mm, 12 mm x 13 mm, 14 mm x 15 mm, 16 mm x 18 mm, 17 mm x 19 mm. |
Item | Wrench set |
Number of Pieces | 6 |
Description
For automotive maintenance and repair work, as well as in maintenance work, repair and operation in the processing, extraction and assembly industry, metalworking oil, construction, heavy machinery, among other. Wrenches sizes included: 8 mm x 9 mm, 10 mm x 11 mm, 12 mm x 13 mm, 14 mm x 15 mm, 16 mm x 18 mm, 17 mm x 19 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Slotting Saw, 3/32" Cutter Thickness (MC3711-3X3/32X1-36T 105-09280)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 3/8 (44424)
- CRESCENT 8" Bent Nose Pliers with Dipped Grip (8888CVNN)
- NIPPON AMERICA 9 in. Connector Crimping Tool (IS-CR1005)
- URREA Ratchet Wrench, 15Mm Spl Comb (1215MCMR)
- URREA Combination Ratchet Wrench, 1". (1232CM)
- URREA Combination Ratcheting Wrenches (set of 7 pieces) metric. (1200MCM)
- URREA 4-Point Refrigeration ratcheting box-end wrench. (1180)
- URREA Ratchet Wrench, 11Mm Spl Comb (1211MCMR)
- URREA Ratchet Wrench, 14Mm Spl Comb (1214MCMR)
- WESTWARD Ratcheting Wrench, Head Size 1-11/16 in. (34E326)
- Urrea Ratcheting Wrenches