Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 3"opening size.
Mfr # 2648SW
Zoro # G9743929
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15-3/4"
- Application Heavy duty
- Wrench Material Steel
Product Information
- Brand Urrea
- MFR # 2648SW
- Zoro # G9743929
- UPC # 660731606669
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 15-3/4" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 3”. Total length: 15-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Orange Buddy Organizer, L (5875)
- VULCAN Mallet Rubber Wood Handle 32Oz (JLO-034)
- OTC Internal Thread Adapter, 1/2-20, 5/8"-18 (8035)
- PROTO 3/8 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (J7216M)
- URREA Black flat strike wrench 12 point, 2-3/8" opening size. (2738SW)
- URREA Black flat strike wrench 12 point, 1-1/4" opening size. (2720SW)
- URREA Black flat strike wrench 12 point, 2-1/4" opening size. (2736SW)
- URREA 12-Point Blanck Offset Striking Wrench, 2-5/8"opening size. (2642SW)
- URREA Black flat strike wrench 12 point, 1-3/8"opening size. (2722SWH)
- URREA Black flat strike wrench 12 point, 2"opening size. (2732SWH)
- GRAY TOOLS 3-1/8" Striking Face Box Wrench, 45° Offset Head (66899)
- Urrea Wrenches