Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 2-9/16"opening size.
Mfr # 2641SW
Zoro # G9730382
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14-1/2"
- Application Heavy duty
- Wrench Material Steel
Product Information
- Brand Urrea
- MFR # 2641SW
- Zoro # G9730382
- UPC # 660731606591
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 14-1/2" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 2-9/16”. Total length: 14-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Tool Box Foam Insert 2 Color 18in x 36in Black Top / Red Bottom (TSF-1836-BLKRD)
- MAKITA Makita 651986-7 Switch On/Off (651986-7)
- JONARD TOOLS Insert Bit, SAE, 1/4", Hex, #1/3/16", 2-1/2" (SD-RB1)
- GEDORE 3/8" Drive Extension (VDE 3090-3)
- URREA 6-Point thin-wall flat striking wrench, 2-3/8" opening size. (2838SWH)
- URREA Black flat strike wrench 12 point, 2-3/16" opening size. (2735SW)
- URREA Black flat strike wrench 12 point, 1-1/2"opening size. (2724SWH)
- URREA Black flat strike wrench 12 point, 2-15/16" opening size. (2747SW)
- URREA Black flat strike wrench 12 point, 30Mm opening size. (2730SWM)
- URREA 12-Point Blanck Offset Striking Wrench, 3-1/8"opening size. (2650SW)
- GRAY TOOLS 1" Strike-free Leverage Wrench, 45° Offset Head (66632)
- Urrea Striking and Slugging Wrenches