Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 1-7/8"opening size.
Mfr # 2630SW
Zoro # G9744994
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13-5/8"
- Application Heavy duty
- Wrench Material Steel
Product Information
- Brand Urrea
- MFR # 2630SW
- Zoro # G9744994
- UPC # 660731606478
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 13-5/8" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 1-7/8”. Total length: 13-5/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50807)
- ADFORS FibaFuse(R) Paperless Wall Reinforcement (FDW9018-U)
- AMPCO SAFETY TOOLS Pry Bar, 60 in. OAL (P-11)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-13/16" DEEP - 12 POIN (GP3158D)
- URREA Black flat strike wrench 12 point, 1-7/8"opening size. (2730SWH)
- URREA Black flat strike wrench 12 point, 1-1/2"opening size. (2724SWH)
- URREA Black flat strike wrench 12 point, 55Mm opening size. (2755SWM)
- URREA Black flat strike wrench 12 point, 1-1/4" opening size. (2720SW)
- URREA 12-Point Blanck Offset Striking Wrench, 2-15/16"opening size. (2647SW)
- URREA Black flat strike wrench 12 point, 3" opening size. (2748SW)
- GRAY TOOLS 2-3/8" Striking Face Box Wrench, 45° Offset Head (66876)
- Urrea Wrenches