Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 1-3/8"opening size.
Mfr # 2622SW
Zoro # G9745265
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12"
- Application Heavy duty
- Wrench Material Steel
Product Information
- Brand Urrea
- MFR # 2622SW
- Zoro # G9745265
- UPC # 660731644388
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 12" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 1-3/8”. Total length: 12”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Bi-Metal, 5In (600107CF)
- GEDORE Double Open Ended Wrench, 13x14mm, Includes: Not Applicable (6 13X14)
- URREA 1/4"drive, 8mm, 6 point metric short socket (4708M)
- STANLEY Magnetic Torpedo Level, Aluminum (43-605)
- URREA 12-Point Blanck Offset Striking Wrench, 1-11/16"opening size. (2627SW)
- URREA Black flat strike wrench 12 point, 1"opening size. (2716SWH)
- URREA Black flat strike wrench 12 point, 3-3/4" opening size. (2760SW)
- URREA 6-Point thin-wall flat striking wrench, 1-1/4" opening size. (2820SWH)
- URREA Black flat strike wrench 12 point, 7/8"opening size. (2714SWH)
- URREA Black flat strike wrench 12 point, 1-1/8" opening size. (2718SW)
- MARTIN SPROCKET & GEAR Wr, Bx, Stk, Off, 12P, 1-3/4, 8811B (8811B)
- Urrea Striking and Slugging Wrenches