Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 1-1/8"opening size.
Mfr # 2618SW
Zoro # G9744050
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8-1/2"
- Application Heavy duty
- Wrench Material Steel
Product Information
- Brand Urrea
- MFR # 2618SW
- Zoro # G9744050
- UPC # 660731606294
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 8-1/2" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 1-1/8”. Total length: 8-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #12 (C18065)
- BOSCH Cordless Drill, 1/2", 18.0V, 2,200 RPM (GSR18V-1330CB14)
- KLEIN TOOLS 3/8" Drive, 1/2" SAE Socket, 6 Points (65702)
- HARDIN VS5 Variable Speed Wet Grinder Polisher, 8 pc 5 Inch Diamond Polishing Pad Set (GHWV5POLSET)
- URREA Black flat strike wrench 12 point, 4-1/4" opening size. (2768SW)
- URREA 2-3/16" Non-Sparking Flat Striking Wrench (UH2735SW)
- URREA Black flat strike wrench 12 point, 3-1/8"opening size. (2750SWH)
- URREA 12-Point Blanck Offset Striking Wrench, 65 Mm opening size. (2665SWM)
- URREA 12-Point Blanck Offset Striking Wrench, 1-1/4"opening size. (2620SW)
- URREA 12-Point Blanck Offset Striking Wrench, 2-1/8"opening size. (2634SW)
- WRIGHT STRIKING FACE BOX WRENCH (1984)
- Urrea Striking and Slugging Wrenches