Shop All Striking and Slugging Wrenches
Urrea
12-Point Blanck Offset Striking Wrench, 1-11/16"opening size.
Mfr # 2627SW
Zoro # G9711939
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12-1/4"
- Application Heavy duty
- Wrench Material Steel
Product Information
- Brand Urrea
- MFR # 2627SW
- Zoro # G9711939
- UPC # 660731606416
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 12-1/4" |
Details
Description
Offset design in these wrenches (opening angle to wrench handle) allows it to be used in places where there is a partial obstruction. Its structure and design allows it to be hit strongly in order to loosen nuts. Greater impact surface than conventional striking wrenches. Opening size: 1-11/16”. Total length: 12-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Screwdriver, 1/4", 10 to 80 cNm (61NSM)
- KIPP Star Grip, DIN 6336 Similar, D=M10X40, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4102X40)
- FEIN E-Cut Tin Carbide Pro Sl Blade 2-1/4, 3PK (63502237220)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 53/64 (53453)
- URREA Black flat strike wrench 12 point, 3-1/8" opening size. (2750SW)
- URREA 12-Point Blanck Offset Striking Wrench, 65 Mm opening size. (2665SWM)
- URREA 70Mm Non-Sparking Flat Striking Wrench (UH2770SWM)
- URREA 6-Point thin-wall flat striking wrench, 2-3/16" opening size. (2835SWH)
- URREA Black flat strike wrench 12 point, 1-1/16" openign size. (2717SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1-7/8"opening size. (2630SW)
- URREA Black flat strike wrench 12 point, 2"opening size. (2732SWH)
- Urrea Striking and Slugging Wrenches