Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 18 mm opening size
Mfr # 1218MB
Zoro # G9748223
product price: $9.99
/ea
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 18 mm. Total lenght: 8-15/16". Outside diameter Open end: 1-7/16" and box end 1-1/32". With a Super Drive design.
- Includes 12-point black oxide combination wrenches
- Application Heavy duty
- Overall Length 8-15/16"
- Head Size 18mm
Product Information
- Brand Urrea
- MFR # 1218MB
- Zoro # G9748223
- UPC # 660731602579
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 8-15/16" |
Head Size | 18mm |
Details
Features | Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 18 mm. Total lenght: 8-15/16". Outside diameter Open end: 1-7/16" and box end 1-1/32". With a Super Drive design. |
Includes | 12-point black oxide combination wrenches |
Application | Heavy duty |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 18 mm. Total lenght: 8-15/16". Outside diameter Open end: 1-7/16" and box end 1-1/32". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Rapid Optimum Charger (DC18RC)
- ACDELCO G12 3/8" Brushless Ratchet Wrench 65 Ft-lbs Max, 2-Battery Kit (ARW1210-32)
- REGAL CUTTING TOOLS 5/16-18 H4 3 Flt. Plug STI Spiral Point (007065AS)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3028D)
- URREA 12-point extra long combination wrench 18 mm opening size (1218ML)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/4" x 1-3/8" opening size (1160)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/4" x 1-5/16" opening size (1155)
- URREA 12-point black finish combination wrench 26 mm opening size (1226MB)
- URREA 13Mm Non-sparking Combination 12-point Wrench (UH1213M)
- URREA Full polished Open-end Wrench, 11/16" x 3/4" opening size (3035)
- TEKTON 11/16 Inch Stubby Combination Wrench (18051)
- Urrea Wrenches