Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 16 mm opening size
Mfr # 1216MB
Zoro # G9711290
product price: $6.95
/ea
Sold in multiples of 6 for $41.70
$41.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 16 mm. Total lenght: 8-2/16". Outside diameter Open end: 1-21/64" and box end 31/32". With a Super Drive design.
- Includes 12-point black oxide combination wrenches
- Overall Length 8-2/16"
- Application Heavy duty
- Head Size 16mm
Product Information
- Brand Urrea
- MFR # 1216MB
- Zoro # G9711290
- UPC # 660731602456
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 8-2/16" |
Head Size | 16mm |
Details
Features | Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 16 mm. Total lenght: 8-2/16". Outside diameter Open end: 1-21/64" and box end 31/32". With a Super Drive design. |
Includes | 12-point black oxide combination wrenches |
Application | Heavy duty |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 16 mm. Total lenght: 8-2/16". Outside diameter Open end: 1-21/64" and box end 31/32". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, SAE 1-3/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5344CF)
- MILWAUKEE TOOL M18 Compact 1/2" Drill Driver (2606-20)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2918M)
- KO-KEN Socket Whitworth 5/16 12 Point 37mm 1/2 Sq. Drive (4405W-5/16)
- URREA High Leverage Wrench, 46Mm opening dimension. (2646MHL)
- URREA 12-point black finish combination wrench 20 mm opening size (1220MB)
- URREA 12-point black finish combination wrench 1-7/8" opening size (1260B)
- URREA Full polished 12-pt 15° box-end wrench, 8 Mm X 10 Mm opening size (1052M)
- URREA 12-point black finish combination wrench 1-1/4" opening size (1240B)
- URREA Full polished Open-end Wrench, 3/8" x 7/16" opening size (3021)
- MILWAUKEE TOOL 5/16 in. SAE Flex Head Combination Wrench (45-96-9810)
- Urrea Wrenches