Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 15 mm opening size
Mfr # 1215MB
Zoro # G9740103
product price: $9.15
/ea
Sold in multiples of 6 for $54.90
$54.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Urrea
- MFR # 1215MB
- Zoro # G9740103
- UPC # 660731602388
- Country of Origin Mexico
- Category Combination Wrenches
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 15 mm. Total lenght: 7-9/16". Outside diameter Open end: 1-13/64" and box end 7/8". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Reversible Drill, 3/8" (52777)
- SUPERCUT 82-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (403633)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC #30 (C23811)
- MOODY TOOL Light Spring Tool, Pull, 6-7/8 In (51-1853)
- URREA Full polished Open-end Wrench, 3/16" x 1/4" opening size (3016)
- URREA 12-point black finish combination wrench 16 mm opening size (1216MB)
- URREA 12-point black finish combination wrench 1-1/4" opening size (1240B)
- URREA 12-point black finish combination wrench 22 mm opening size (1222MB)
- URREA Full polished Open-end Wrench, 32 mm X 36 mm opening size (33236)
- URREA 12-point black finish combination wrench 1-5/16" opening size (1242B)
- WELLER Crescent 1-3/8 in. X 1-3/8 in. SAE Jumbo Combination Wrench 1 pc (CJCW1)
- Urrea Combination Wrenches