Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 1-7/16" opening size
Mfr # 1246B
Zoro # G9740289
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Includes 12-point black oxide combination wrenches
- Overall Length 19-7/16”
Product Information
- Brand Urrea
- MFR # 1246B
- Zoro # G9740289
- UPC # 660731629583
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 19-7/16” |
Details
Application | Heavy duty |
Includes | 12-point black oxide combination wrenches |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 1-7/16". Total lenght: 19-7/16". Outside diameter Open end: 2-7/8" and box end 2-9/64". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Screw for Link Chain (41065)
- HHIP 5 X 1/16 X 1" High Speed Steel Plain Slitting Saw (5071-4604)
- PLATT Black Blow-Molded Case, 13-1/2"L x 9"W x 3-1/4"D (402)
- RIDGID Knob, Shifter 1224 (27032)
- URREA 12-point extra long combination wrench 15 mm opening size (1215ML)
- URREA High-leverage wrench bars, 1" internal diameter. (26HL3B)
- URREA 5/16" Non-sparking Combination 12-point Wrench (UH1210)
- URREA Satin Finish 12-point Combination Wrench 65 MM (1265M)
- URREA Satin Finish 12-point Combination Wrench 42 MM (1242MA)
- URREA 12-point black finish combination wrench 1-13/16" opening size (1258B)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A294)
- Urrea Wrenches