Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 1-5/8" opening size
Mfr # 1252B
Zoro # G9731651
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Overall Length 23-1/8”
- Includes 12-point black oxide combination wrenches
Product Information
- Brand Urrea
- MFR # 1252B
- Zoro # G9731651
- UPC # 660731629590
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 23-1/8” |
Details
Application | Heavy duty |
Includes | 12-point black oxide combination wrenches |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 1-5/8". Total lenght: 23-1/8". Outside diameter Open end: 3-3/8" and box end 2-7/16". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 260Mm Base Ext (3648-260)
- GREENLEE Drill/Tap/Countersink Bit, 3/8-16x3 1/4 L (DTAP3/8-16)
- RIDGID Groove Set, 1-1/4 In to 1-1/2 In (92437)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 01 300)
- URREA 12-point Full polished flex head Wrench, 9/16" opening size (1270-18)
- URREA Full polished 12-point 45° box-end wreches, 3/4" X 7/8" opening size (8184)
- URREA 12-point black finish combination wrench 12 mm opening size (1212MB)
- URREA 12-point black finish combination wrench 1-1/8" opening size (1236B)
- URREA Full polished 12-point 45° box-end wrech, 24 Mm X 26 Mm opening size. (82426)
- URREA Urrea 9/16"" 12-Point Full Polish Chrome Combination Wrench (1218T)
- K-TOOL INTERNATIONAL Combo Wrench, High Polish, 12 pt., 11/16" (KTI-41322)
- Urrea Wrenches