Shop All Check Nut Wrenches
Urrea
12 MM Full polished 12-point combination wrench
Mfr # 1212M
Zoro # G9804582
product price: $5.95
/ea
Sold in multiples of 6 for $35.70
$35.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 12mm
- Overall Length 7-1/16"
- Material Steel
Product Information
- Brand Urrea
- MFR # 1212M
- Zoro # G9804582
- UPC # 660731602203
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 12mm |
Overall Length | 7-1/16" |
Details
Item | Wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 12 mm. Total length: 7-1/16”. Outside diameter open end: 1-5/64”. Outside diameter box end: 3/4". Head thickness open end: 1/4". Head thickness box end: 11/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Triangle Single Cut Slim Taper File (14290MN)
- KEO 60 deg 3 Flute 5 piece Center Reamer Set HSS (50026)
- LENOX Band Saw Blade, 11 ft. 8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792726)
- DRILL AMERICA 39/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X39/64X1/2)
- URREA 7/16" Satin finish 12-point combination wrench (1214A)
- URREA 1-3/4" Satin finish 12-point combination wrench (1256A)
- URREA 27 MM Full polished 12-point combination wrench (1227M)
- URREA 15/16" Satin finish 12-point combination wrench (1230A)
- URREA 14 MM Full polished 12-point combination wrench (1214M)
- URREA 9 MM Full polished 12-point combination wrench (1209M)
- URREA 13 MM Full polished 12-point combination wrench (1213M)
- Urrea Wrenches