Shop All Hex Keys
Urrea
1/2" Industrial grade long L-type Hex Key
Mfr # 49-1/2L
Zoro # G9804293
product price: $7.75
/ea
Sold in multiples of 5 for $38.75
$38.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Tether Ready No
- Key Shape L-Shape
- Grip Style Ergonomic
Product Information
Dimensions
Tip Size | 1/2" |
Length Family | Long |
Details
Finish | Phosphatized |
Material | Steel |
Tether Ready | No |
Key Shape | L-Shape |
Grip Style | Ergonomic |
Measurement Type | SAE |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Description
Industrial grade short L-Type Hex Key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 1/2”. Length: 8-1/4”. Shank length: 1.63”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Head (H823A/B)
- COOPER HAND TOOLS APEX Cooper Hand Tools Nicholson 183-12084 10 Inch Round Smooth (183-12084)
- MITUTOYO Steel Rule (182-231)
- IGAGING eLevel 9" Digital Level with Level Vials & Laser - 35-909-L (35-909-L)
- URREA 1/8" Industrial grade long L-type Hex Key (49-1/8L)
- URREA 3/8" Industrial grade long L-type Hex Key (49-3/8L)
- URREA 5/16" Industrial grade long L-type Hex Key (49-5/16L)
- URREA 9/64" T-handle 6" lg Hex Key (46409)
- URREA T9 Industrial grande short L-type Torx Hex Key (49T9)
- URREA 14 Mm Industrial Grade Metric Short L-Type Hex Key (49-14)
- BETA Offset Key Wrench, T45 (000970745)
- Urrea Hex Keys