Shop All Ratcheting Wrenches
Urrea
1/2" Extralong comb wrench
Mfr # 1216L
Zoro # G9804512
product price: $7.99
/ea
Sold in multiples of 6 for $47.94
$47.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Full polish 12-point extra-long combination wrenches
- Features Extra long wrench with super drive design. Nickel-chrome finish brings high corrosion resistance. 12-point lobular design provides a 30° recovery angle, allowing you to work faster. Oval handle provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 1/2”. Total length: 8-7/8”. Outside diameter open end: 1-3/32”. Outside diameter box end: 25/32". Head thickness open end: 17/64". Head thickness box end: 11/32".
Product Information
- Brand Urrea
- MFR # 1216L
- Zoro # G9804512
- UPC # 660731676440
- Country of Origin Mexico
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8-7/8" |
Details
Material | Steel |
Includes | Full polish 12-point extra-long combination wrenches |
Features | Extra long wrench with super drive design. Nickel-chrome finish brings high corrosion resistance. 12-point lobular design provides a 30° recovery angle, allowing you to work faster. Oval handle provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 1/2”. Total length: 8-7/8”. Outside diameter open end: 1-3/32”. Outside diameter box end: 25/32". Head thickness open end: 17/64". Head thickness box end: 11/32". |
Item | Combination wrenches |
Description
Extra long wrench with super drive design. Nickel-chrome finish brings high corrosion resistance. 12-point lobular design provides a 30° recovery angle, allowing you to work faster. Oval handle provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 1/2”. Total length: 8-7/8”. Outside diameter open end: 1-3/32”. Outside diameter box end: 25/32". Head thickness open end: 17/64". Head thickness box end: 11/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/8" STANDARD UNIVERSAL (GP2012U)
- WILTON Combination Vise, 8" W Jaw, 22" L (648UHD)
- GEMPLERS Gempler's Single-Spoke Tool Rack (TR-HR-18)
- MITUTOYO Dial Indicatr, .0001-.008", Back Plungr Tp (2991A-10)
- URREA Combination Ratcheting Wrenches (set of 7 pieces) metric. (1200MCM)
- URREA Ratchet Wrench, 5/8" Spl Comb (1220CMR)
- URREA Ratchet Wrench, 7/16" Spl Comb (1214CMR)
- URREA SAE flex combination Ratcheting wrench set (7 pieces). (12MF7)
- URREA Combination Ratchet Wrench, 11Mm. (1211MCM)
- URREA Combination Ratcheting Wrenches (Set of 12 pieces) inches. (1201CM)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08S)
- Urrea Ratcheting Wrenches