Shop All Sockets
Urrea
1/2" drive spline short socket #22
Mfr # 5422SPL
Zoro # G9818144
product price: $2.85
/ea
Sold in multiples of 6 for $17.10
$17.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Polished Chrome
- SAE or Metric SAE
- Number of Pieces 1
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Finish | Polished Chrome |
SAE or Metric | SAE |
Number of Pieces | 1 |
Material | Steel |
Includes | (1) 1/2" Drive Spline Socket: #22 |
Item | Spline Socket |
Description
The spline socket design offers higher strength in a more compact profile, making it common on military and commercial aircraft. Urrea spline sockets are made from high quality steel. Polished chrome plated finished. Spline size: 22. Type: II. Inches: 11/16". MM: 17mm. Length: 5/32". Nut end outside diameter: 1/2". Drive end outside diameter: 5/16”. Nut depth: 17/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp (G1A120RG4)
- GRAY TOOLS 8" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B247B)
- PROSKIT Ergo-Lunar Crimper Open Barrel Contacts (300-120)
- DRILLCO 1-5/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E210)
- URREA 1/2" Drive 12-Point Socket 18MM (5418M)
- URREA 1 in drive truck wheel socket, SAE, 1-1/2" (10024LS)
- URREA 1/2" Drive 6-Point Deep Socket 1-1/16" (5334H)
- URREA 3/8"drive, 13mm, 6 point short socket. (5213HM)
- URREA 1/2" drive 12-point short socket 15/16" (5430)
- URREA 1/4"drive, 7/16 in, 6 point SAE socket (4714)
- TEKTON 1/2 Inch Drive (F) x 3/8 Inch (M) Reducer (SHA23101)
- Urrea Sockets