Shop All Impact Sockets
Urrea
1/2" Drive Socket Set Phosphatized
Mfr # 74201
Zoro # G9836432
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 15
- Material Alloy Steel
Product Information
- Brand Urrea
- MFR # 74201
- Zoro # G9836432
- UPC # 660731664713
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 15 |
Material | Alloy Steel |
Includes | Set Includes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm; 6" Socket Rail Clip; 9" Socket Rail Clip; Socket Clip; Miceo Corrugated Box |
Item | Socket Set |
Finish | Phosphatized |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. The set includes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Mandrel, Tangless Gage Style, 6-32 (7571-06-3B)
- LDS INDUSTRIES Self Adjusting Rapid Action Wrench Head 1/2 (1010729)
- PALADIN TOOLS Die Fiber Sma/Smb/Sc Foc-A2 (PA2652)
- LEATHERMAN Super Tool 300 Multi-Tool, Black, 19 Tools (831106)
- URREA 1" Drive 12-Point Short Impact Socket 1-5/8" (10026T)
- URREA O-Ring for impact socket 1"x2-31/32" (10000R6)
- URREA 1/2" drive, 12-point short impact socket 7/16" (7414)
- URREA 1" drive 6-point short impact socket 1-1/16" (10017)
- URREA 1" drive 6-point short impact socket 2" (10032)
- URREA 3/4" drive 6-point short impact socket 1-1/2" (7524)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 44mm (84855D)
- Urrea Impact Sockets