Shop All Impact Socket Sets
Urrea
1/2" Drive Socket Set, Metric, 15 pcs
Mfr # 73214MD
Zoro # G9838392
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 15
- Includes Set Includes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm
Product Information
- Brand Urrea
- MFR # 73214MD
- Zoro # G9838392
- UPC # 660731627763
- Country of Origin Mexico
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 15 |
Includes | Set Includes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm |
Item | Socket Set |
Description
Reduced wall thickness helps improve access to fasteners in restricted areas. Through hole to be secured using a o-ring and retaining pin. The set includes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 1/2" x 2" (HCL.1/2)
- MAKITA Rotary Hammer, 7.5A, 120V AC, 4500bpm (HR3011FCK)
- GERBER Folding Knife, Serrated, Drop, 3-1/2 in (22-01870)
- TEKTON 3/8 Inch Drive x 1/4 Inch Deep 6-Point Socket (SHD13006)
- URREA 1/2" Drive Impact Socket, Metric, 24 pcs (74206)
- URREA 1/2" Drive Deep Socket, Metric, 25 pcs (74216)
- URREA 1" Drive Short Socket, SAE, 12 pcs (10000T)
- URREA 1/2" Drive Deep Socket, Metric, 15 pcs (73214M)
- URREA 3/8" Drive Short Socket, SAE, 9 pcs (72102)
- URREA 3/8" Drive Deep Impact Socket Set, Metric, 11 pcs (72212)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, Metric, 25 pcs (4037)
- Urrea Impact Socket Sets