Shop All Bit Sockets
Urrea
1/2" Drive Short Hex Bit Socket 8MM
Mfr # 54418M
Zoro # G9793102
Sold in multiples of 6 for $29.34
$29.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-1/4"
- Tip size 8mm
Product Information
- Brand Urrea
- MFR # 54418M
- Zoro # G9793102
- UPC # 660731615562
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 7-1/4" |
Tip size | 8mm |
Details
Item | Bit socket |
Description
Short bit. Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 8mm. Total length: 7-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hacksaw Blade, 10 in., 18 TPI, PK2 (DWHT20548)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 6 mm-12 Point (JSCVM06T)
- BON TOOL Overlay Spreader 24" With 1/8"square Notch Broom Thread Bracket (82-804)
- SUPERCUT 126-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (428063)
- URREA 1/4"drive, 6mm hex bit socket. (47706M)
- URREA Socket, SAE 1/2" Drive (5441-9/16)
- URREA Socket, SAE 3/8" Drive (4990-7/32)
- URREA T15 Torx 1/4"drive bit socket (473915W)
- URREA Socket, Metric 3/8" Drive (49905M)
- URREA Hexagonal Extra Long Bit, Metric 3/8" Drive (49904M)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 5/16 in Tip, 4 3/4 in L (54TM55)
- Urrea Sockets & Ratchets