Shop All Socket Sets
Urrea
1/2" Drive SAE, 19 pcs
Mfr # 54122
Zoro # G9837805
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 19
- Measurement Type SAE
- SAE or Metric SAE
- Includes Set Includes: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; Reversible Ratchet 1/2" x 10-1/8"; Extension 1/2" x 5"; Hinge Handle 1/2" x 15-3/4"; Metal Case
- Drive Size 1/2"
Product Information
- Brand Urrea
- MFR # 54122
- Zoro # G9837805
- UPC # 660731635461
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Socket Set |
Number of Pieces | 19 |
Measurement Type | SAE |
SAE or Metric | SAE |
Includes | Set Includes: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; Reversible Ratchet 1/2" x 10-1/8"; Extension 1/2" x 5"; Hinge Handle 1/2" x 15-3/4"; Metal Case |
Description
1/2" drive socket set 19 pieces. The set includes: 6-point sockets 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", Reversible ratchet 1/2" x 10-1/8", extension 1/2" x 5", chrome finish hinge handle 1/2" x 15-3/4" and metal box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 22mm (84344N)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Organizer, 25-Piece, 1/4-3/4 in., 6-19 mm (WRC95304)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 57/64 (55457)
- VESSEL BALL GRIP 1/4" Hex. Bit Interchangeable (230W)
- URREA 1/4" Drive SAE, Metric, 44 pcs (4700A)
- URREA 1/4" Drive SAE, 12 pcs (4700C)
- URREA 1/4" Drive SAE, 10 pcs (47106)
- URREA 3/8" Drive Metric, 12 pcs (52216)
- URREA 3/8" Drive Metric, 21 pcs (5200M)
- URREA 1/2" Drive SAE, 15 pcs (54112)
- URREA 1/2" Drive SAE, 18 pcs (54P17)
- Urrea Socket Sets