Shop All Socket Sets
Urrea
1/2" Drive SAE, 18 pcs
Mfr # 54P17
Zoro # G9833669
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Includes (18) The Set Includes: 1/2" Drive Sparkplug Socket 13/16"; 1/2" Drive 12Pt Socket: 5/16", 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"; 1/2" Rev Ratchet Round Head; Extension 1/2"X5"; Extension 1/2"X10"; Universal Joint 1/2"; Plastic tool Box 21X11X7"
- Number of Pieces 18
- Drive Size 1/2"
- SAE or Metric SAE
Product Information
- Brand Urrea
- MFR # 54P17
- Zoro # G9833669
- UPC # 660731687378
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Includes | (18) The Set Includes: 1/2" Drive Sparkplug Socket 13/16"; 1/2" Drive 12Pt Socket: 5/16", 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"; 1/2" Rev Ratchet Round Head; Extension 1/2"X5"; Extension 1/2"X10"; Universal Joint 1/2"; Plastic tool Box 21X11X7" |
Number of Pieces | 18 |
Item | Socket Set |
SAE or Metric | SAE |
Description
1/2" drive socket set with accessories 18PC. The set includes: 1/2" drive Sparkplug Socket 13/16". 1/2" drive 12pt socket: 5/16", 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16". 1/2" Rev Ratchet Round Head. Extension 1/2"X5". Extension 1/2"X10". Universal Joint 1/2". Plastic Tool Box 21X11X7".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4822IM)
- LENOX Lenox Classic CTL Bandsaw Blade 8' 3-3/4" Long x 3/4" Wide, 18 TPI x 0.035 Thick (85904CLB82535)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 3/16 (16W817)
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 6", 15/16", Natural (W-70)
- URREA 1/4" Drive SAE, 26 pcs (47116)
- URREA 3/8" Drive Metric, 21 pcs (52211)
- URREA 1/4" Drive SAE, Metric, 25 pcs (4700CM)
- URREA 1/2" Drive SAE, 19 pcs (54120)
- URREA 3/4" Drive Metric, 29 pcs (55202)
- URREA 3/8" Drive Metric, 17 pcs (52218)
- WRIGHT TOOL 3/8" Drive Metric, 5 pcs (351)
- Urrea Socket Sets