Shop All Socket Sets
Urrea
1/2" Drive SAE, 15 pcs
Mfr # 54110
Zoro # G9794484
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Includes (9) Socket of 1-1/2" Length: 3/8", 7/16", 1/2", 17/32", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) Socket of 1-5/8" Length: 15/16"; (1) Socket of 1-3/4" Length: 1"; (2) Socket of 1-13/16" Length: 1-1/16", 1-1/8"; (2) Socket 1-15/16" Length: 1-3/16", 1-1/4"
- SAE or Metric SAE
- Drive Size 1/2"
- Number of Pieces 15
Product Information
- Brand Urrea
- MFR # 54110
- Zoro # G9794484
- UPC # 660731635133
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Includes | (9) Socket of 1-1/2" Length: 3/8", 7/16", 1/2", 17/32", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) Socket of 1-5/8" Length: 15/16"; (1) Socket of 1-3/4" Length: 1"; (2) Socket of 1-13/16" Length: 1-1/16", 1-1/8"; (2) Socket 1-15/16" Length: 1-3/16", 1-1/4" |
SAE or Metric | SAE |
Item | Short Socket |
Number of Pieces | 15 |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. The set includes: 3/8”, 7/16”, 1/2”, 9/16”, 17/32", 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”, 1-1/16”, 1-1/8”, 1-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Screw, 1/4-14 X 1 Hx Hd Sf Tap (27067)
- OCHSENKOPF Tong (OX 52-0000)
- DEWALT 3/4" x 16" x 18" SDS+ Hammer Bit (DW5456)
- MELIN TOOL CO Carbide Corner Rounder, R, .039, 0.047" (BRMG-4039)
- URREA 1/2" Drive Metric, 12 pcs (54213)
- URREA 1/4" Drive SAE, 13 pcs (47110)
- URREA Reversible ratchet with offset design 1/2" (5449G)
- URREA 1/2" Drive SAE, 18 pcs (54P17)
- URREA 3/4" Drive SAE, 30 pcs (55104)
- URREA 1/2" Drive SAE, 22 pcs (54113)
- OEMTOOLS 6 Piece Crank Bolt Socket Set (25276)
- Urrea Sockets & Ratchets