Shop All Socket Sets
Urrea
1/2" Drive SAE, 12 pcs
Mfr # 54107
Zoro # G9797092
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 12
- SAE or Metric SAE
- Measurement Type SAE
- Finish Chrome Nickel
- Drive Size 1/2"
Product Information
- Brand Urrea
- MFR # 54107
- Zoro # G9797092
- UPC # 660731635348
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Number of Pieces | 12 |
SAE or Metric | SAE |
Measurement Type | SAE |
Finish | Chrome Nickel |
Material | Steel |
Item | Deep Socket |
Includes | (12) Socket of 3-3/16" Length: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4" |
Description
The Urrea 12-point socket is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12 point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed on the socket ́s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super drive geometry featuring a 30° recovery angle. The set includes: 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”, 1-1/16”, 1-1/8”, 1-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 6" Square Double Cut Smooth File (13033)
- PERFORMANCE TOOL Mechanics Products 1/4 in. X 4 in. L Slotted Screwdriver 6 pc (20118)
- MICRO 100 Cut-Off Blade (T-101)
- BOSCH Hammer Steel 1 1/8 Hex, Tent Stake Driver (HS2126)
- URREA 1/2" Drive Metric, 18 pcs (54203)
- URREA 1/2" Drive Metric, 15 pcs (54205)
- URREA 1/2" Drive SAE, 18 pcs (54P17)
- URREA Reversible ratchet with offset design 1/2" (5449G)
- URREA 1" Drive SAE, 16 pcs (5800A)
- URREA 3/8" Drive Metric, 10 pcs (5200JM)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket set 28-pcs. (96031407)
- Urrea Sockets & Ratchets