Shop All Socket Sets
Urrea
1/2" Drive Metric, 29 pcs
Mfr # 5400M
Zoro # G9816814
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Number of Pieces 29
- Includes (22) 1/2" Drive 12 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 303mm, 32mm; (1) 1/2" Drive Reversible Ratchet: 10-1/8" 48 Teeth; (2) 1/2" Drive Extensions: 5", 10"; (1) 1/2" Drive Hinge Handle: 15-3/4"; (1) 1/2" Drive Universal Joint: 2-5/8"; (1) 1/2" Drive Speed Handle: 18"; (1) Metal Case
- SAE or Metric Metric
Product Information
- Brand Urrea
- MFR # 5400M
- Zoro # G9816814
- UPC # 660731614404
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Number of Pieces | 29 |
Includes | (22) 1/2" Drive 12 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 303mm, 32mm; (1) 1/2" Drive Reversible Ratchet: 10-1/8" 48 Teeth; (2) 1/2" Drive Extensions: 5", 10"; (1) 1/2" Drive Hinge Handle: 15-3/4"; (1) 1/2" Drive Universal Joint: 2-5/8"; (1) 1/2" Drive Speed Handle: 18"; (1) Metal Case |
SAE or Metric | Metric |
Item | Hand Socket Set |
Finish | Chrome |
Description
1/2" drive socket set with accessories 29PC. The set includes: 1/2" Reversible Ratchet. Extension 1/2"X5". Extension 1/2"X10". Hinge Handle 1/2"X 15-3/4". Universal Joint 1/2". Speed Handle 1/2". Metal Tool Box 20"X9"X2". 1/2" drive 12pt socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Strait-Line 4 oz Standard Marking Chalk Black (66404)
- LINK HANDLES Wood Wedges, PK12 (64151)
- RIDGID Jaw, with Screw (32575)
- MAYHEW STEEL PRODUCTS PUNCH & CHISEL KIT 20 PC (MY61020)
- URREA 3/4" Drive Metric, 29 pcs (55202)
- URREA 1/2" Drive Metric, 18 pcs (54203)
- URREA 1/2" Drive Metric, 24 pcs (54211)
- URREA 1/4" Drive SAE, 20 pcs (4700CA)
- URREA 3/4" Drive SAE, 24 pcs (5500C)
- URREA 1/2" Drive SAE, 20 pcs (5400PB)
- TEKTON 3/8 Inch Drive Deep 6-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91113)
- Urrea Socket Sets