Shop All Socket Sets
Urrea
1/2" Drive Metric, 15 pcs
Mfr # 54206
Zoro # G9834229
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrome Nickel
- Measurement Type Metric
- Number of Pieces 15
- Includes (15) Set Includes: 10mm, 11mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm
Product Information
- Brand Urrea
- MFR # 54206
- Zoro # G9834229
- UPC # 660731636857
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Material | Steel |
Item | Socket Set |
Finish | Chrome Nickel |
Measurement Type | Metric |
Number of Pieces | 15 |
Includes | (15) Set Includes: 10mm, 11mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm |
SAE or Metric | Metric |
Description
The Urrea 12-point socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12-point design has the advantage of distributing better force around a larger are on the nut faces, more toward the center, not on the edges. The force is distributed on the socket ́s lobes, allowing you to fit hexagonal and square nuts and/or screws faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. The set includes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Serrated Jaw, 8 in. (GGS_50174)
- CRESCENT LUFKIN 1" x 25' 700 Series Magnetic Yellow Clad Tape Measure (L725MAG)
- DIABLO Auger Bit Provides Max Performance, PK3 (DAG1900-S3)
- MILWAUKEE TOOL 2-1/2" Threaded Steel Hawg Cutter (49-57-2500)
- URREA Reversible ratchet with offset design 1/2" (5449G)
- URREA 3/8" Drive Metric, 17 pcs (52218)
- URREA 1" Drive SAE, 28 pcs (57104)
- URREA 1/2" Drive SAE, 14 pcs (54103)
- URREA 1" Drive Metric, 12 pcs (5800AM)
- URREA 1/4" Drive SAE, 26 pcs (47116)
- KT PRO TOOLS 3/8" Drive Metric, 15 pcs (A3504MR)
- Urrea Sockets & Ratchets