Shop All Socket Sets
Urrea
1/2" Drive Metric, 15 pcs
Mfr # 54205
Zoro # G9820612
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 15
- Drive Size 1/2"
- Measurement Type Metric
- Includes (15) Socket 1/2" Drive: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm
- SAE or Metric Metric
Product Information
- Brand Urrea
- MFR # 54205
- Zoro # G9820612
- UPC # 660731635140
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Number of Pieces | 15 |
Item | Short Socket Set |
Measurement Type | Metric |
Includes | (15) Socket 1/2" Drive: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm |
SAE or Metric | Metric |
Material | Steel |
Description
The Urrea hexagonal socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chorme-nickel finish to prevent corrosion. The 6-point design provides greater contact area on the screw and/or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. The set includes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Handle Open End Wrench, Steel, 3/16" (51-1556)
- WRIGHT TOOL 3/4 in Drive Impact Socket 36 mm Size, Deep Socket, black oxide (69-36MM)
- PROTO 1 in Drive Impact Socket 3 in Size 6 pt Standard Depth, Black Oxide (J10048)
- WESTWARD 3/4 in Drive Impact Socket 1 13/16 in Size 6 pt Deep Depth, Black Oxide (21WN14)
- URREA 1/4" Drive SAE, 10 pcs (47106)
- URREA 1/4", 3/8" Drive SAE, 27 pcs (5200A)
- URREA 1/2" Drive Metric, 29 pcs (5400M)
- URREA 3/4" Drive SAE, 30 pcs (55104)
- URREA 1/4" Drive SAE, Metric, 15 pcs (4700PM)
- URREA 1/2" Drive SAE, 14 pcs (54103)
- GREY PNEUMATIC SKT SET 3/4" DR 14 PC 3/4" - 1-5/8" IM (GP8038)
- Urrea Sockets & Ratchets