Shop All Impact Socket Sets
Urrea
1/2" Drive Impact Socket, Metric, 24 pcs
Mfr # 74206
Zoro # G9813980
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 24
- Includes (24) 1/2" Drive 6 Point Impact Socket: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mn, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 36mm
Product Information
- Brand Urrea
- MFR # 74206
- Zoro # G9813980
- UPC # 660731635201
- Country of Origin Mexico
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 24 |
Includes | (24) 1/2" Drive 6 Point Impact Socket: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mn, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 36mm |
Item | Impact Socket |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. The set includes: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 33mm, 34mm, 36mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Pliers, 0.046 In Tip, 0 Deg (46 11 A1 SBA)
- COIJALI Typhoon 150 Max PSI High Force Aluminum Tip Pistol Grip Blow Gun with 36" Extension (TYP2536)
- INSIZE Flat Edge Square, 3-29/32 x 2-13/16" Sz (4791-100)
- KD TOOLS Piece Ratcheting Flex Flare Nut Wrench Set, Metric, 6 (KDT89101D)
- URREA 1/2" Drive Socket Set, Metric, 15 pcs (73214MD)
- URREA 1/4" Drive Impact Socket Set, SAE, 10 pcs (69106)
- URREA 1/2" Drive Socket Set, SAE, 15 pcs (74104)
- URREA 1/2" Drive Deep Socket, Metric, 25 pcs (74216)
- URREA 1" Drive Short Socket, SAE, 12 pcs (10000T)
- URREA 1" Drive Short Socket, Metric, 12 pcs (15201)
- WILLIAMS 3/8" Drive Impact Socket Set, Metric, 18 pcs (MS-12-18H)
- Urrea Impact Socket Sets