Shop All Bit Sockets
Urrea
1/2" drive, hexagonal short bit socket 5/8"
Mfr # 5441-5/8
Zoro # G9816071
product price: $8.29
/ea
Sold in multiples of 6 for $49.74
$49.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4"
- Tip size 5/8"
Product Information
- Brand Urrea
- MFR # 5441-5/8
- Zoro # G9816071
- UPC # 660731639216
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 4" |
Tip size | 5/8" |
Details
Item | Bit socket |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 5/8”. Total length: 4”. Total bit length: 2”. Bit length exposed: 2-5/8”. Drive end outside diameter: 15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Riveter, Hp-2 (M39000)
- TRUE TEMPER Nail Pullers, Nail Puller, 11 In. L (1165300)
- RED DEVIL Scraper Blade, 1-1/2in. Blade for #3040 & 3040WD, Carded (3062)
- CRESCENT LUFKIN Engineers Fold Rule 6Ft (1066DN)
- URREA 3/8" Drive Hex 3/8" Short Bit Socket (4990-3/8)
- URREA Female Socket, Torx(R) 3/8" Drive (5208TX)
- URREA Socket Set, Metric 1/2" Drive (544110M)
- URREA Hexagonal Short Bit, Metric 1/2" Drive (544117M)
- URREA 1/4"drive, 1/8"hex bit socket, SAE. (4770-1/8)
- URREA 1/2" drive, hexagonal short bit socket 1/2" (5441-1/2)
- KO-KEN Bit Socket TORXPLUS 15IP 50mm 3/8 Sq. Drive (3025.50-15IP)
- Urrea Sockets & Ratchets